247020 - M12 Plastic Pipe Shear

Milwaukee®

  • $337.64 (Each)
  • $337.64 (Each)

  • $2,025.84 (Per 6)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
247020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2470-20
Description
M12 Plastic Pipe Shear
Cutting Faster, Cleaner and Closer Than Traditional Methods, The New M12™ Cordless Lithium-Ion PVC Shear Utilizes A Super Sharp Stainless Steel Blade For Burr-Free Cuts, Slices Through 2 In. PVC In As Fast As 3 Seconds, and Offers An Offset Blade to Cut PVC Mounted to A Stud or Close to A Wall. Powered By The Milwaukee® M12™ Lithium-Ion Battery, The New PVC Shear Is Able to Cut Over 200 Times On A Single Charge.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112723 - Power shears
UPC/GTIN
045242203482 / 00045242203482
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$337.64 (Each)
Standard Packaging
$2,025.84 (Per 6)
Stock Availability
Prescott Valley
0
Phoenix
0
All Stores
0
Resources
Images
 
 
247020 - Video
 
247020 - Small Image
 
247020 - Large Image
 
247020 - Large Image
 
247020 - Large Image
 
247020 - Large Image
Other Links
 
 
247020 - Other
 
247020 - Other
 
247020 - Other
 
247020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M12 PLASTIC PIPE SHEAR
Extra Long Description
MILW 2470-20 M12™ PVC SHEAR - TOOL
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
Cutting faster, cleaner and closer than traditional methods, the new M12™ cordless lithium-ion PVC shear utilizes a super sharp stainless steel blade for burr-free cuts, slices through 2 in. PVC in as fast as 3 seconds, and offers an offset blade to cut PVC mounted to a stud or close to a wall. Powered by the Milwaukee® M12™ lithium-ion battery, the new PVC shear is able to cut over 200 times on a single charge.
Product Type
M12™ PVC Shear - Tool Only
Additional Information
Battery Voltage
12
Media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2470-20
GTIN
00045242203482
UPC
045242203482
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
4.9
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat