268020 - M18 Cordless 4-1/2" Cut-Off/Grinder (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
268020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2680-20
Description
M18 Cordless 4-1/2" Cut-Off/Grinder (Tool Only)
The M18™ Cordless Lithium-Ion 4-1/2 In. Cut-Off / Grinder Provides Speed, Durability and Ease-Of-Use to The Industrial User. Built With A Milwaukee® 4-Pole Motor, The 2680-20 Delivers Maximum Power When Cutting or Grinding. The 2680-20 Is The Only Cordless Cut-Off / Grinder In The Market to Provide The User-Preferred Paddle Switch For Comfort and Ease-Of Use When Operating In Various Positions. L-Shape Intake Vents Protect The Cut-Off / Grinder By Keeping Harmful Debris From Entering The Tool and Damaging
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112704 - Power grinders
UPC/GTIN
045242158799 / 00045242158799
Weight per unit
5.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
268020 - Small Image
 
268020 - Large Image
 
268020 - Large Image
 
268020 - Large Image
 
268020 - Large Image
Other Links
 
 
268020 - Other
 
268020 - Other
 
268020 - Other
 
268020 - Other
Brochures
 
 
268020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Material, Color, and Finish
Housing Material
plastic, metal
Dimensions and Weight
Length
10
Descriptions
Description
M18 CORDLESS 4-1/2" CUT-OFF/GRINDER (TOOL ONLY)
Product Type
M18 4 1/2 Cut-Off/Grinder
Features
M18 Cordless Lithium-Ion 4-1/2 in. Cut-Off / Grinder
extra long description
MILW 2680-20 M18 4 1/2 CUT-OFF/GRIN
Long Description
The M18™ cordless lithium-ion 4-1/2 in. cut-off / grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee® 4-pole motor, the 2680-20 delivers maximum power when cutting or grinding. The 2680-20 is the only cordless cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and damaging
Additional Information
Battery Voltage
18
arbor size
7/8 in
Handle Type
Side
Manufacturer Information
Manufacturers Part Number
2680-20
Brand
Milwaukee®
GTIN
00045242158799
UPC
045242158799
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
5.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 268020.
Jump To:

Similar Items

Similar items are close alternatives to 268020, though they may not be 100% alike.

The M18™ Cordless Lithium-Ion 4-1/2 In. Cut-Off / Grinder Provides Speed, Durabi...
  • Our Part #: 268022
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2680-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
268022 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Lower Cost Alternatives

These alternatives to 268020 are priced for value and offer basic funtionality.

The M18™ Cordless Lithium-Ion 4-1/2 In. Cut-Off / Grinder Provides Speed, Durabi...
  • Our Part #: 268022
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2680-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
268022 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat