276020 - M18 Fuel Surge 1/4" Hex Hydraulic Driver

Milwaukee®

  • $217.06 (Each)
  • $217.06 (Each)

  • $2,170.60 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
276020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2760-20
Description
M18 Fuel Surge 1/4" Hex Hydraulic Driver
The M18 Fuel™ Surge™ 1/4 In. Hex Hydraulic Driver Is The Quietest Cordless Fastening Solution On The Market. With Milwaukee'S New Fluid-Drive™ Hydraulic Powertrain, Users Will Experience Up to 50% Quieter Operation, 3X Less Vibration For Smoother Operation, and Faster Driving Speeds Compared to Standard Impacts . The Powerstate Brushless Motor Delivers Up to 0-3, 000 RPM With Constant Power Output to Drive Screws Faster. Redlink Plus Intelligence Is The Most Advanced Electronic System On The Market, Preven
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242352951 / 00045242352951
Weight per unit
2.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.06 (Each)
Standard Packaging
$2,170.60 (Per 10)
Stock Availability
Bryan-College Station
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
276020 - Small Image
 
276020 - Large Image
 
276020 - Large Image
 
276020 - Large Image
 
276020 - Large Image
 
276020 - Large Image
 
276020 - Large Image
 
276020 - Large Image
 
276020 - Large Image
 
276020 - Large Image
 
276020 - Large Image
Other Links
 
 
276020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Descriptions
Description
M18 FUEL SURGE 1/4" HEX HYDRAULIC DRIVER
Extra Long Description
MILW 2760-20 Hydraulic Driver
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18 FUEL™ SURGE™ 1/4 in. hex hydraulic driver is the quietest cordless fastening solution on the market. With Milwaukee's new FLUID-DRIVE™ hydraulic powertrain, users will experience up to 50% quieter operation, 3X less vibration for smoother operation, and faster driving speeds compared to standard impacts . The POWERSTATE brushless motor delivers up to 0-3, 000 RPM with constant power output to drive screws faster. REDLINK PLUS intelligence is the most advanced electronic system on the market, preven
Product Type
Hydraulic Driver
Additional Information
Drive Size
1/4 IN Hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2760-20
GTIN
00045242352951
UPC
045242352951
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
2.51
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat