277121 - M18 Transfer Pump Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
277121
Manufacturer
Milwaukee®
Manufacturer's Part Number
2771-21
Description
M18 Transfer Pump Kit
Faster Water Transfers, Faster Service Calls. The M18™ Transfer Pump Is The Industry’S First Cordless Transfer Pump With The Fastest Setup In The Marketplace. With An Innovative Self-Priming Pump, You Can Connect and Go Quicker Than Ever. The Tool’S Flexible Impeller and Powerful Pump Moves Water At Up to 480 Gallons Per Hour, Generates Up to 18 FT. Of Lift and Produces Up to 75 FT. Of Head Height. As A Part Of The M18™ System Of Tools, It Is Powered By Redlithium™ Battery Packs, Which Deliver Up to 144 Ga
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
40151532 - Fuel pumps
UPC/GTIN
045242473175 / 00045242473175
Weight per unit
12.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
277121 - Large Image
 
277121 - Small Image
 
277121 - Large Image
 
277121 - Large Image
 
277121 - Large Image
 
277121 - Large Image
Other Links
 
 
277121 - Other
 
277121 - Other
 
277121 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
VO PC/ABS, Glass Filled Nylon
Dimensions and Weight
Length
13.0
Width
5.75
Descriptions
Description
M18 TRANSFER PUMP KIT
Long Description
Faster water transfers, faster service calls. The M18™ transfer pump is the industry’s first cordless transfer pump with the fastest setup in the marketplace. With an innovative self-priming pump, you can connect and go quicker than ever. The tool’s flexible impeller and powerful pump moves water at up to 480 gallons per hour, generates up to 18 Ft. of lift and produces up to 75 Ft. of head height. As a part of the M18™ system of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 144 ga
Product Type
Transfer Pump Kit
extra long description
MILW 2771-21 Transfer Pump Kit
Features
M18 Transfer Pump Kit
Additional Information
Cord Length
0.0
Voltage
18.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2771-21
GTIN
00045242473175
UPC
045242473175
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Trade Size
Amperage
3.0
Availability
Status
Inactive
Packaging
Weight per each
12.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 277121.
Jump To:

Similar Items

Similar items are close alternatives to 277121, though they may not be 100% alike.

Faster Water Transfers, Faster Service Calls. The M18™ Transfer Pump Is The Indu...
  • Our Part #: 277120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2771-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
277120 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Lower Cost Alternatives

These alternatives to 277121 are priced for value and offer basic funtionality.

Faster Water Transfers, Faster Service Calls. The M18™ Transfer Pump Is The Indu...
  • Our Part #: 277120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2771-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
277120 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat