333B21M - M12 Women'S Heated Axis Vest Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
333B21M
Manufacturer
Milwaukee®
Manufacturer's Part Number
333B-21M
Description
M12 Women'S Heated Axis Vest Kit
Powered By M12™ Redlithium™ Battery Technology, Milwaukee® M12™ Heated Axis™ Vests Use Carbon Fiber Heating Elements to Create and Distribute Heat to The Chest and Back. A One-Touch Led Controller Allows Users to Select From Three Heat Settings, Delivering Ideal Heat For Any Environment. The New Quick-Heat Function Allows Users to Feel Heat 3X Faster Than Previous Vests and Market Competitors. Hybrid Construction Featuring The New Axis™ Ripstop Polyester Provides A Lightweight, Compressible Design That Can
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242527267 / 00045242527267
Weight per unit
3.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
333B21M - Large Image
 
333B21M - Large Image
 
333B21M - Large Image
 
333B21M - Large Image
 
333B21M - Small Image
 
333B21M - Large Image
 
333B21M - Large Image
 
333B21M - Large Image
 
333B21M - Large Image
Other Links
 
 
333B21M - Other
 
333B21M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
BLACK
Insulation Material
Polyester
Descriptions
Product Type
Heated Women'S Vest Kit M (Black)
extra long description
MILW 333B-21M Heated Women's Vest K
Description
M12 WOMEN'S HEATED AXIS VEST KIT
Long Description
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ vests use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous vests and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can
Features
M12™ Heated Women's AXIS™ Vest Kit M (Black)
Additional Information
Voltage
12.0
battery life
6
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Manufacturers Part Number
333B-21M
Brand
Milwaukee®
GTIN
00045242527267
UPC
045242527267
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
3.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat