48005092 - 6" 10 Tpi Sawzall Blades 5PK

Milwaukee®

  • $16.73 (Each)
  • $16.73 (Each)

Availability: In Stock Locally
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
48005092
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005092
Description
6" 10 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, High Speed Steel;Cobalt Material, 10 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.044 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082766 / 00045242082766
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.73 (Each)
Resources
Images
 
 
48005092 - Small Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
Other Links
 
 
48005092 - Other
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
High Speed Steel;Cobalt
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Metal Blade
Long Description
Metal Blade, 1/2 in Shank Diameter, High Speed Steel;Cobalt Material, 10 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.044 lb
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Short Description
Metal Blade, 1/2 in Shank, High Speed Steel;Cobalt
Description
6" 10 TPI SAWZALL BLADES 5PK
extra long description
MILW 48-00-5092 6"10TSawzallBld5Ct
Additional Information
Shank Diameter
1/2 in
Blade Length
6 in
package quantity
5 PK
Made in USA
yes
Overall Width
0.75 in
idea granular category code
2399
Blade Thickness
0.035
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005092
GTIN
00045242082766
UPC
045242082766
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.044 lb
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat