48005701 - Wrecker Sawzall Blade 6" 7/11TPI 5PK

Milwaukee®

  • $17.19 (Each)
  • $17.19 (Each)

Availability: In Stock Locally
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
48005701
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5701
Description
Wrecker Sawzall Blade 6" 7/11TPI 5PK
The Next Generation Wrecker™ Is Designed For Multi-Material Demolition Cutting. This Mean It Has The Capability Of Cutting Nail Embedded Wood, Plastics and A Variety Of Metals. This Blade Has 25% More High Speed Steel For Increase Life and Durability. With All Of These Features, The Next Generation Wrecker™ Is A True Demolition Blade For The Professional User.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082476 / 00045242082476
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.19 (Each)
Resources
Images
 
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Small Image
Other Links
 
 
48005701 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1
Length
6
Descriptions
extra long description
MILW 48-00-5701 SAWZALL® Blades
Short Description
swZALL Bld
Description
WRECKER SAWZALL BLADE 6" 7/11TPI 5PK
Long Description
The next generation Wrecker™ is designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wrecker™ is a true demolition blade for the professional user.
Product Type
Sawzall® Blades
Features
The Wrecker™ Multi-Material SAWZALL® Blade 6 in. 7/11TPI 5 pk
Additional Information
Blade Thickness
0.062
Blade Length
6.0
Manufacturer Information
Manufacturers Part Number
48005701
Brand
Milwaukee®
GTIN
00045242082476
UPC
045242082476
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.33