48207091 - SDS Bit 5/32" X 7" + 1/4" Hex

Milwaukee®

  • $9.30 (Each)
  • $9.30 (Each)

  • $1,395.00 (Per 150)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48207091
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7091
Description
SDS Bit 5/32" X 7" + 1/4" Hex
The Milwaukee® SDS Plus Bits With 1/4 In. Hex Are Designed Specifically For Tapcon® Screw Applications. Built to Take On Brick, Block, and Concrete Milwaukee SDS Bits Feature 2-Cutter Geometry For Fast Drilling and Debris Removal. The Patented, Reinforced Flute Design Increases Impact Resistance and Transfers Energy Directly to The Bit Tip. Patented Rebar Chamfers Withstand Impact From Rebar and Hard Aggregate, and Reduce Carbide Chipping. to Be Used With Drive Sleeve Available In The SDS-Plus Tapcon® Inst
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242108664 / 00045242108664
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.30 (Each)
Standard Packaging
$1,395.00 (Per 150)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47
Resources
Images
 
 
48207091 - Small Image
 
48207091 - Large Image
 
48207091 - Large Image
 
48207091 - Large Image
 
48207091 - Large Image
 
48207091 - Large Image
Other Links
 
 
48207091 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7
Descriptions
extra long description
MILW 48-20-7091 5/32"x7" SDS Bit
Description
SDS BIT 5/32" X 7" + 1/4" HEX
Product Type
5/32"X7" SDS Bit
Long Description
The Milwaukee® SDS plus bits with 1/4 in. hex are designed specifically for Tapcon® screw applications. Built to take on brick, block, and concrete Milwaukee SDS bits feature 2-cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfers energy directly to the bit tip. Patented rebar chamfers withstand impact from rebar and hard aggregate, and reduce Carbide chipping. To be used with drive sleeve available in the SDS-Plus Tapcon® inst
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.375
Flute Length
5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-7091
GTIN
00045242108664
UPC
045242108664
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.11
Carton
1
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

* All prices subject to change.

Begin Live Chat