48223101 - Inkzall Stylus and Black Fine Point Marker

Milwaukee®

  • $11.64 (Each)
  • $11.64 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48223101
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-3101
Description
Inkzall Stylus and Black Fine Point Marker
Stylus and Black Fine Point Marker
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
44121708 - Markers
UPC/GTIN
045242297436 / 00045242297436
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.64 (Each)
Resources
Images
 
 
48223101 - Large Image
 
48223101 - Large Image
 
48223101 - Large Image
 
48223101 - Large Image
 
48223101 - Large Image
 
48223101 - Large Image
 
48223101 - Large Image
 
48223101 - Large Image
 
48223101 - Large Image
 
48223101 - Large Image
 
48223101 - Small Image
 
48223101 - Small Image
 
48223101 - Large Image
Other Links
 
 
48223101 - Other
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
Plastic
Dimensions and Weight
Size
N/a
Descriptions
Short Description
Stylus and Black Fine Point Marker
Special Features
Anti-Roll Body Design
Product Type
Stylus and Black Fine Point Marker
Long Description
Stylus and Black Fine Point Marker
Features
The INKZALL(TM) Jobsite Stylus and Marker is designed for using touch screen devices like iPads and iPhones while a user is wearing gloves. It features clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the INKZALL(TM) markers have a buil
Description
INKZALL STYLUS AND BLACK FINE POINT MARKER
Additional Information
Made in USA
yes
package quantity
1 PK
Manufacturer Information
Brand
Milwaukee®
sub brand
Inkzall(TM)
Manufacturers Part Number
48-22-3101
GTIN
00045242297436
UPC
045242297436
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
OSB;Cinder Block;Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat