48226310 - 10" Comfort Grip Straight-Jaw Pliers

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48226310
Manufacturer
Milwaukee®
Manufacturer's Part Number
48226310
Description
10" Comfort Grip Straight-Jaw Pliers
The Milwaukee 10 In. Ream & Punch Straight Jaw Pliers Incorporate Exposed Metal Handles (Patent Pending) and A Precision Ground Pliers Head For Reaming Pipe and Punching Electrical Knock Outs. The Pliers Teeth Are Hardened For Secure Grip Over The Life Of The Tool. Milwaukee Pliers Feature Slim Profile Over-Molded Comfort Grips, Which Will Not Peel Under Jobsite Conditions. All Milwaukee Pliers Are Forged For Strength and Feature Rust Protection For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112137 - Pliers set
UPC/GTIN
045242342280 / 00045242342280
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
48226310 - Small Image
 
48226310 - Large Image
 
48226310 - Large Image
 
48226310 - Large Image
 
48226310 - Large Image
 
48226310 - Large Image
Other Links
 
 
48226310 - Other
 
48226310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
n/a
Descriptions
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Description
10" COMFORT GRIP STRAIGHT-JAW PLIERS
extra long description
MILW 48-22-6310 Straight-Jaw Pliers
Product Type
Straight-Jaw Pliers
Long Description
The Milwaukee 10 in. REAM & PUNCH straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
Additional Information
Blade Length
0
Handle Length
6
Manufacturer Information
Manufacturers Part Number
48226310
Brand
Milwaukee®
GTIN
00045242342280
UPC
045242342280
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.945
Weight per each
0.95
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat