48226331 - 3PC Comfort Grip Pliers Kit

Milwaukee®

  • $61.51 (Each)
  • $61.51 (Each)

  • $738.12 (Per 12)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48226331
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-6331
Description
3PC Comfort Grip Pliers Kit
The Milwaukee 3-Piece Pliers Kit Provides Solutions For A Wide Range Of Cutting and Fastening Applications. The 10 In. Ream & Punch Straight Jaw Pliers Incorporate Exposed Metal Handles (Patent Pending) and A Precision Pliers Head For Reaming Pipe and Punching Electrical Knock Outs. The 8 In. Long Nose Pliers Feature A 2 In. Gripping Nose For Pulling Wire and Material Through Rough-In Holes and Other Tight Spaces, As Well As An Integrated Fish Tape Puller. The 7 In. Diagonal Cutting Pliers Feature Iron Car
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112137 - Pliers set
UPC/GTIN
045242479092 / 00045242479092
Weight per unit
2.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.51 (Each)
Standard Packaging
$738.12 (Per 12)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
48226331 - Other
Images
 
 
48226331 - Large Image
 
48226331 - Large Image
 
48226331 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Carbide edged steel
Descriptions
Description
3PC COMFORT GRIP PLIERS KIT
Extra Long Description
MILW 48-22-6331 Pliers Kit
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
The Milwaukee 3-piece pliers kit provides solutions for a wide range of cutting and fastening applications. The 10 in. REAM & PUNCH straight jaw pliers incorporate exposed metal handles (patent pending) and a precision pliers head for reaming pipe and punching electrical knock outs. The 8 in. Long nose pliers feature a 2 in. gripping nose for pulling wire and material through rough-in holes and other tight spaces, as well as an integrated fish tape puller. The 7 in. Diagonal cutting pliers feature iron Car
Product Type
Pliers Kit
Additional Information
Blade Length
1
Plier Type
Assorted
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-6331
GTIN
00045242479092
UPC
045242479092
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
2.31
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Benton
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat