48228322 - Packout 20" Tool Bag

Milwaukee®

  • $101.13 (Each)
  • $101.13 (Each)

  • $606.78 (Per 6)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228322
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8322
Description
Packout 20" Tool Bag
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, Milwaukee'S 20 In. Packout™ Tool Bag Features An Impact Resistant Molded Base That Fully Integrates With All Packout™ System Components. Constructed With 1680D Ballistic Material and All Metal Hardware, The 20 In. Tool Bag Is Designed For Ultimate Durability. Additionally, The 20 In. Tool Bag Features Versatile Carrying With A Cushioned Shoulder Strap, Top Handles, and Side Handles For Easy Transport Of Power Tools, Hand Tools,
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242524051 / 00045242524051
Weight per unit
4.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.13 (Each)
Standard Packaging
$606.78 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
48228322 - Large Image
 
48228322 - Small Image
 
48228322 - Large Image
 
48228322 - Large Image
 
48228322 - Large Image
 
48228322 - Large Image
 
48228322 - Large Image
 
48228322 - Large Image
 
48228322 - Large Image
 
48228322 - Large Image
 
48228322 - Large Image
Other Links
 
 
48228322 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
1680D ballistic material
Dimensions and Weight
Height
13.8
Descriptions
Description
PACKOUT 20" TOOL BAG
Extra Long Description
MILW 48-22-8322 20" Tool Bag
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Long Description
Part of the industry’s most versatile and most durable modular storage system, Milwaukee's 20 in. PACKOUT™ tool bag features an impact resistant molded base that fully integrates with all PACKOUT™ system components. Constructed with 1680D ballistic material and all metal hardware, the 20 in. tool bag is designed for ultimate durability. Additionally, the 20 in. tool bag features versatile carrying with a cushioned shoulder strap, top handles, and side handles for easy transport of power tools, hand tools,
Product Type
20" Tool Bag
Additional Information
Handle
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8322
GTIN
00045242524051
UPC
045242524051
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
4.92
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
4 View Store
Little Rock
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat