48252002 - Selfeed Bit 2"

Milwaukee®

  • $49.87 (Each)
  • $49.87 (Each)

  • $1,196.88 (Per 24)
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
48252002
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-25-2002
Description
Selfeed Bit 2"
Milwaukee® Selfeed Drill Bits Deliver Speed and Endurance For Repetitive Drilling Of Large Holes. Designed For Any Trade That Demands Woodcutting For Installing Pipe and Conduit, Selfeed Bits Feed Into Work Without Pressure and Provide Faster Boring Of Clean, Accurate Holes. The Bits Have Improved Balance With Reduced Runout, While The Hex Shank Provides A Secure Gripping Surface For The Drill Chuck. Every Milwaukee Selfeed Drill Bit Is Coated With A Rust Inhibitor. Built to Last and Designed to Perform, T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242119325 / 00045242119325
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.87 (Each)
Standard Packaging
$1,196.88 (Per 24)
Stock Availability
Local Store
Find nearby stock
All Stores
45
Resources
Images
 
 
48252002 - Small Image
 
48252002 - Large Image
 
48252002 - Large Image
 
48252002 - Large Image
 
48252002 - Large Image
 
48252002 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat