48324441 - Ecx Mult Drive Impact Bit

Milwaukee Electric Tool

  • $1.72 (Each)
  • $1.72 (Each)

  • $5.16 (Per 3)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324441
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-32-4441
Description
Ecx Mult Drive Impact Bit
Shockwave Insert Bit Ecx #1- 2PK
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
-
UPC/EAN/GTIN
045242238286
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Standard Packaging
$5.16 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
48324441 - Large Image
 
48324441 - Large Image
Attachments
 
 
48324441 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAT TREATED STEEL
Dimensions and Weight
Overall Length
1 INCH
Descriptions
Description
ECX MULT DRIVE IMPACT BIT
Product Type
Insert Bit
Long Description
INSERT BIT, ECX TYPE; HEAT TREATED STEEL MATERIAL; 1 INCH OVERALL LENGTH; #1 BIT SIZE; SHOCKWAVE[TM] BRAND
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Bit Size
#1
Manufacturer Information
Manufacturers Part Number
48-32-4441
Brand
Milwaukee Electric Tool
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
ECX
Availability
Status
Inactive
Packaging
Weight per each
0.47
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Andrews
1 View Store
Hobbs
2 View Store

* All prices subject to change.

Begin Live Chat