48324502 - Compact Impact Magnetic Bit Holder

Milwaukee®

  • $5.97 (Each)
  • $5.97 (Each)

  • $429.84 (Per 72)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324502
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4502
Description
Compact Impact Magnetic Bit Holder
The Milwaukee® Shockwave™ Impact Duty Compact Bit Holder Is The Most Durable Bit Holder On The Market. The Optimized Shockzone™ Shank Absorbs Peak Torque and Prevents Breaking. The Slim Barrel Design Allows For Access In Tight Spaces. The Bit Holder Has A Magnet and C-Ring to Retain The Insert Driver Bit While Allowing For Easy Insertion and Removal Of Driver Bit Driver Bits.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112109 - Magnetic tools
UPC/GTIN
045242195572 / 00045242195572
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.97 (Each)
Standard Packaging
$429.84 (Per 72)
Stock Availability
Humble
0 (Find nearest stock)
Deer Park
0
All Stores
1
Resources
Images
 
 
48324502 - Small Image
 
48324502 - Large Image
 
48324502 - Large Image
 
48324502 - Large Image
 
48324502 - Large Image
 
48324502 - Large Image
 
48324502 - Large Image
 
48324502 - Large Image
 
48324502 - Large Image
Other Links
 
 
48324502 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COMPACT IMPACT MAGNETIC BIT HOLDER
Extra Long Description
MILW 48-32-4502 2.36 in. Mag Bit Ti
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE™ Impact Duty Compact Bit Holder is the Most Durable bit holder on the market. The optimized SHOCKZONE™ shank absorbs peak torque and prevents breaking. The slim barrel design allows for access in tight spaces. The bit holder has a magnet and c-ring to retain the insert Driver Bit while allowing for easy insertion and removal of Driver Bit Driver Bits.
Product Type
2.36 In. Mag Bit Tip Holder
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4502
GTIN
00045242195572
UPC
045242195572
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.08
Carton
1
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat