48324919 - Shockwave 2" Imp Slotted 3/16" Power Bit

Milwaukee®

  • $1.85 (Each)
  • $1.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324919
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4919
Description
Shockwave 2" Imp Slotted 3/16" Power Bit
Shockwave Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone Is Optimized For  For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76 Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
045242302567 / 00045242302567
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Resources
Images
 
 
48324919 - Large Image
 
48324919 - Large Image
 
48324919 - Large Image
 
48324919 - Large Image
 
48324919 - Small Image
Other Links
 
 
48324919 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
2.0
Descriptions
Description
SHOCKWAVE 2" IMP SLOTTED 3/16" POWER BIT
extra long description
MILW 48-32-4919 SL 3/16 in. Power B
Product Type
SL 3/16 In. Power Bit
Features
SHOCKWAVE 2 in. Impact Slotted 3/16 in. Power Bit
Long Description
Shockwave Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho
Additional Information
Shank Diameter
1/4 in
Drive Type
Hex
screwdriver bit type
Slotted
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4919
GTIN
00045242302567
UPC
045242302567
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.025
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat