48390519 - 14 Tpi Compact Portable Band Saw Blade 3PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 42)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48390519
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0519
Description
14 Tpi Compact Portable Band Saw Blade 3PK
Milwaukee Maximize Your Compact Band Saw Performance and Make Straight, Accurate Cuts In A Variety Of Materials With The Milwaukee® 14 Tpi Compact Portable Band Saw Blade (3-Pack). Get Long Tooth Life and Exceptional Durability When Cutting A Variety Of Metal, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe. The Blade'S Tooth Form, Pitch and Set Ensure Straight, Accurate Cuts Time and Time Again.Lades Are Designed to Maximize Performance Of Milwaukee Compact Band Saws. They Will De
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242201594 / 00045242201594
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Cedar Park
0
Austin RDC
0
All Stores
0
Resources
Other Links
 
 
48390519 - Other
Images
 
 
48390519 - Small Image
 
48390519 - Large Image
 
48390519 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3PK 14TPI Compact Band Saw BL
extra long description
MILW 48-39-0519 3pk 14tpi Compact B
Description
14 TPI COMPACT PORTABLE BAND SAW BLADE 3PK
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI compact portable band saw blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.lades are designed to maximize performance of Milwaukee compact band saws. They will de
Additional Information
Blade Thickness
0.02
Blade Width
0.5
idea granular category code
1156
Blade Length
35.36
Manufacturer Information
Manufacturers Part Number
48-39-0519
Brand
Milwaukee®
GTIN
00045242201594
UPC
045242201594
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.5
Carton
1
Package
42
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat