48390548 - 18TPI STD Compact Portable Band Saw Blade

Milwaukee®

  • $5.79 (Each)
  • $5.79 (Each)

  • $579.00 (Per 100)

In-Stock: 100 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48390548
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0548
Description
18TPI STD Compact Portable Band Saw Blade
Maximize Your Compact Band Saw Performance and Make Straight, Accurate Cuts In A Variety Of Materials With The Milwaukee® 18 Tpi Compact Portable Band Saw Blade. Get Long Tooth Life and Exceptional Durability When Cutting A Variety Of Metal, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe. The Blade'S Tooth Form, Pitch and Set Ensure Straight, Accurate Cuts Time and Time Again.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242546749 / 00045242546749
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.79 (Each)
Carton
$579.00 (Per 100)
Stock Availability
Fort Collins
0 (Find nearest stock)
Denver
0
All Stores
100
Resources
Images
 
 
48390548 - Small Image
 
48390548 - Large Image
 
48390548 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
18TPI STD COMPACT PORTABLE BAND SAW BLADE
Extra Long Description
MILW 48-39-0548 Band Saw Blade
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI compact portable band saw blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
Product Type
Band Saw Blade
Additional Information
Blade Length
35.375
Blade Thickness
0.1
Blade Width
0.375
Teeth Per Inch
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-39-0548
GTIN
00045242546749
UPC
045242546749
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.1
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat