48626020 - SDS Plus Scaling Chisel 1/2"

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

In-Stock: 0 available locally (Charlotte, NC) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48626020
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-62-6020
Description
SDS Plus Scaling Chisel 1/2"
Milwaukee® Chisels Are Made From High Grade, Forged Steel, Providing Up to 20% Longer Life. Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt. This Chisel Is Specifically Designed For SDS Plus Rotary Hammers and Should Be Used In Hammer Only Mode.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112839 - Chisel bit
UPC/GTIN
045242154548 / 00045242154548
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Charlotte
0
All Stores
0
Resources
Images
 
 
48626020 - Small Image
 
48626020 - Large Image
 
48626020 - Large Image
Other Links
 
 
48626020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10.0
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
extra long description
MILW 48-62-6020 Scaling Chisel
Description
SDS PLUS SCALING CHISEL 1/2"
Product Type
Scaling Chisel
Long Description
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Cleans concrete, scale, rust, cuts troughs and some asphalt. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.
Additional Information
Flute Length
0.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-62-6020
GTIN
00045242154548
UPC
045242154548
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.65
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat