48890012 - 29PC Thunderbolt Titanium Drill Bit Set

Milwaukee®

  • $136.97 (Each)
  • $136.97 (Each)

  • $1,369.70 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48890012
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-0012
Description
29PC Thunderbolt Titanium Drill Bit Set
The Milwaukee® Thunderbolt® 29PC Titanium Drill Bit Set Offers Heavy-Duty Performance On The Jobsite. Titanium Coating Reduces Heat Build-Up and Keeps The Bit Sharper Providing Up to 3X Longer Life. The Thicker Core Provides Ultimate Strength and Protects Against Side-Load Breakage While A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Milwaukee® Thunderbolt® Titani
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242186891 / 00045242186891
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.97 (Each)
Standard Packaging
$1,369.70 (Per 10)
Stock Availability
San Angelo
0
Abilene
0
All Stores
0
Resources
Images
 
 
48890012 - Small Image
 
48890012 - Large Image
 
48890012 - Large Image
 
48890012 - Large Image
 
48890012 - Large Image
 
48890012 - Large Image
 
48890012 - Large Image
 
48890012 - Large Image
Other Links
 
 
48890012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
29PC THUNDERBOLT TITANIUM DRILL BIT SET
Extra Long Description
MILW 48-89-0012 29PC THUNDERBOLT Ti
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® THUNDERBOLT® 29PC Titanium Drill Bit Set offers heavy-duty performance on the jobsite. Titanium coating reduces heat build-up and keeps the bit sharper providing up to 3X longer life. The thicker core provides ultimate strength and protects against side-load breakage while a specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. MILWAUKEE® THUNDERBOLT® Titani
Product Type
29PC Thunderbolt Tin Set
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-0012
GTIN
00045242186891
UPC
045242186891
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
3.2
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat