48892317 - 5/16" Cobalt Red Helix Drill Bit

Milwaukee®

  • $14.97 (Each)
  • $14.97 (Each)

  • $2,919.15 (Per 195)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48892317
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2317
Description
5/16" Cobalt Red Helix Drill Bit
The Milwaukee® Red Helix™ Cobalt 5/16" Drill Bit Are Engineered For Extreme Durability and Longer Life In Hard Metal Applications. The Milwaukee Cobalt Drill Bits Are Designed With A Variable Helix ™ That Includes An Aggressive 35° Helix Angle Which Ends At 15°. The Drill Bits Have Quadedge Tip™ to Decrease Heat Buildup and Drill Faster. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes In Hard Metal, PVC and Wood.The Tapered Drill Bits Feature A New Enhanced
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188321 / 00045242188321
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Standard Packaging
$2,919.15 (Per 195)
Stock Availability
Bartlesville
0 (Find nearest stock)
Tulsa
0
All Stores
40
Resources
Images
 
 
48892317 - Small Image
 
48892317 - Large Image
 
48892317 - Large Image
 
48892317 - Large Image
 
48892317 - Large Image
 
48892317 - Large Image
 
48892317 - Large Image
 
48892317 - Large Image
Other Links
 
 
48892317 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
5.62
Descriptions
Description
5/16" COBALT RED HELIX DRILL BIT
Extra Long Description
MILW 48-89-2317 5/16 In. COBALT RED
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® RED HELIX™ Cobalt 5/16" Drill Bit are engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX ™ that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP™ to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED
Product Type
5/16 In. Cobalt Red Helix
Additional Information
Drill Diameter
0.313
Flute Length
3.27
Grade
Heavy Duty
Package Quantity
1
Shank Diameter
0.3125
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2317
Series
Milwaukee® Cobalt RED HELIX™ Drill Bits
GTIN
00045242188321
UPC
045242188321
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.08
Weight per each
0.08
Carton
1
Package
195
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
20 View Store

* All prices subject to change.

Begin Live Chat