48892317 - 5/16" Cobalt Red Helix Drill Bit

Milwaukee®

  • $14.97 (Each)
  • $14.97 (Each)

  • $2,919.15 (Per 195)
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
48892317
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2317
Description
5/16" Cobalt Red Helix Drill Bit
The Milwaukee® Red Helix™ Cobalt 5/16" Drill Bit Are Engineered For Extreme Durability and Longer Life In Hard Metal Applications. The Milwaukee Cobalt Drill Bits Are Designed With A Variable Helix ™ That Includes An Aggressive 35° Helix Angle Which Ends At 15°. The Drill Bits Have Quadedge Tip™ to Decrease Heat Buildup and Drill Faster. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes In Hard Metal, PVC and Wood.The Tapered Drill Bits Feature A New Enhanced
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188321 / 00045242188321
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Standard Packaging
$2,919.15 (Per 195)
Stock Availability
Local Store
Find nearby stock
All Stores
40
Resources
Images
 
 
48892317 - Small Image
 
48892317 - Large Image
 
48892317 - Large Image
 
48892317 - Large Image
 
48892317 - Large Image
 
48892317 - Large Image
 
48892317 - Large Image
 
48892317 - Large Image
Other Links
 
 
48892317 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Distribution Centers

Location Stock Available
San Antonio RDC
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
20 View Store

* All prices subject to change.

Begin Live Chat