4912KITA - Exact #6 - 750 MCM Aluminum 12T U-Style Die Kit

Milwaukee®

  • $1956.53 (Each)
  • $1,956.53 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4912KITA
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-12-KITA
Description
Exact #6 - 750 MCM Aluminum 12T U-Style Die Kit
The M18™ Force Logic™ 750 MCM Crimper Is The Easiest Way to Crimp, Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Cu and Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee® Exact™ 12T U-Style Dies Are Individually Engineered Both For Quality Crimps and For Faster Connections On All Sizes With Die Lengths Specific to Each Connector. In Addition Every Exact™ 12T U-Style Die Features Vivid Industry
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242473762 / 00045242473762
Weight per unit
12.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,956.53 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
4912KITA - Other
Images
 
 
4912KITA - Small Image
 
4912KITA - Large Image
 
4912KITA - Large Image
 
4912KITA - Large Image
Attachments
 
 
4912KITA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Description
EXACT #6 - 750 MCM ALUMINUM 12T U-STYLE DIE KIT
Extra Long Description
MILW 49-12-KITA Aluminum 12T U-Styl
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-Style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. in addition every EXACT™ 12T u-style die features vivid industry
Product Type
Aluminum 12T U-Styles Die Kit
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-12-KITA
GTIN
00045242473762
UPC
045242473762
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
12.82
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat