49162621 - 3/8" Ball Bearing Draw Stud

Milwaukee®

  • $52.46 (Each)
  • $52.46 (Each)

  • $2,098.40 (Per 40)
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
49162621
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2621
Description
3/8" Ball Bearing Draw Stud
The Exact™ Hand Ratchet Knockout Set Is Yet Another Key Component Of The Milwaukee Knockout System That Provides Value to The Contractor. 20% Longer Than The Competition, The Hand Ratchet Delivers Greater Leverage For Punching The Tougher Holes. It Also Ratchets At A Smaller 5°, Allowing The Contractor to Punch In Tighter Clearances. The Hand Ratchet Also Has A Rugged Overmold Handle For Greater Comfort and Grip. Plus, It Is Packaged With Exact™ Punches and Dies Possessing Innovative Features Such As Engra
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31171504 - Ball bearings
UPC/GTIN
045242311750 / 00045242311750
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.46 (Each)
Standard Packaging
$2,098.40 (Per 40)
Stock Availability
Local Store
Find nearby stock
All Stores
20
Resources
Other Links
 
 
49162621 - Other
Images
 
 
49162621 - Small Image
 
49162621 - Large Image
 
49162621 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 49162621.
Jump To:

Similar Items

Similar items are close alternatives to 49162621, though they may not be 100% alike.

Replacement Draw Stud For Quick Draw®, Quick Draw 90® and Quick Draw® Flex Kits....
  • MFR Part #: 1614SS
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 5 ($138.90) ·
1614SS - Greenlee Textron

Check local availability

Total Availability: In Stock

Book Price

$27.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat