49224025 - 13PC Hole Dozer General-Purpose Hole Saw Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

In-Stock: 0 available locally (Terrell, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49224025
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-4025
Description
13PC Hole Dozer General-Purpose Hole Saw Kit
The Milwaukee® General Purpose 9-Piece Hole Dozer™ Bi-Metal Hole Saw Kit Features A New 3.5TPI Tooth Design That Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242224760 / 00045242224760
Weight per unit
4.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Terrell
0 (Find nearest stock)
Tyler
0
All Stores
2
Resources
Images
 
 
49224025 - Large Image
 
49224025 - Large Image
 
49224025 - Large Image
 
49224025 - Video
 
49224025 - Small Image
 
49224025 - Large Image
 
49224025 - Large Image
 
49224025 - Large Image
 
49224025 - Large Image
 
49224025 - Large Image
 
49224025 - Large Image
 
49224025 - Large Image
Other Links
 
 
49224025 - Other
 
49224025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 49-22-4025 Bi-Metal Hole Saw K
Description
13PC HOLE DOZER GENERAL-PURPOSE HOLE SAW KIT
Product Type
Bi-Metal Hole Saw Kit
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® General Purpose 9-Piece HOLE DOZER™ Bi-Metal Hole Saw Kit features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
49-22-4025
Brand
Milwaukee®
GTIN
00045242224760
UPC
045242224760
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
4.14
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat