49228200 - 5PC Quick Change Steel Carbide Hole Cutter Set

Milwaukee®

  • $229.99 (Each)
  • $229.99 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49228200
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-8200
Description
5PC Quick Change Steel Carbide Hole Cutter Set
For Materials Up to 1/2 In. These Carbide Tipped Steel Plate Cutters Produce Fine, Burr-Free Holes In A Variety Of Materials. They Are Ideal For Stainless Steel, Structural Steel Studs and Electrical Boxes. They Can Also Improve Your Production In Cast Iron, Brass, Aluminum and Other Thin Non-Ferrous Metals. The Carbide Tips Stay Sharper Longer Than High-Speed Steel or Bi-Metal Cutters Giving These Cutters Longer Life. Lubrication During Drilling Extends The Life Of The Carbide Cutter. Milwaukee Recommends
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242183487 / 00045242183487
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
49228200 - Small Image
 
49228200 - Large Image
 
49228200 - Large Image
Other Links
 
 
49228200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5PC QUICK CHANGE STEEL CARBIDE HOLE CUTTER SET
Extra Long Description
MILW 49-22-8200 Contractor's Steel
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
For materials up to 1/2 in. these Carbide tipped steel plate cutters produce fine, burr-free holes in a variety of materials. They are ideal for stainless steel, structural steel studs and electrical boxes. They can also improve your production in cast iron, brass, aluminum and other thin non-ferrous metals. The Carbide tips stay sharper longer than high-speed steel or bi-metal cutters giving these cutters longer life. Lubrication during drilling extends the life of the Carbide cutter. Milwaukee recommends
Product Type
Contractor'S Steel Plate Carbide
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-22-8200
GTIN
00045242183487
UPC
045242183487
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.32
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
1 View Store
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat