49563003 - 3" Carbide Tip Hole Saw

Milwaukee

  • $28.53 (Each)
  • $28.53 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49563003
Manufacturer
Milwaukee
Manufacturer's Part Number
49-56-0734
Description
3" Carbide Tip Hole Saw
The Milwaukee® 3" Hole Dozer™ With Carbide Teeth Hole Saw Features A New 3 Tpi Design That Offers Fast Cuts With The Durability Of A Bi-Metal Hole Saw and Life Of A Carbide Hole Saw. This Milwaukee Hole Saw Provides The Longest Life In General Purpose and Extreme Materials With The Ability to Cut Through Stainless Steel, Cast Iron, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles, and More With Ease. Deep Gullets Clear Material Fast While Cutting, and Milwaukee'S All-Access Slots
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242504220 / 00045242504220
Weight per unit
0.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.53 (Each)
Resources
Images
 
 
49563003 - Large Image
 
49563003 - Large Image
 
49563003 - Large Image
 
49563003 - Large Image
 
49563003 - Large Image
 
49563003 - Large Image
 
49563003 - Large Image
 
49563003 - Small Image
Other Links
 
 
49563003 - Other
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
1.88
Descriptions
extra long description
MILW 49-56-0734 3" CARBIDE TIPPED H
Short Description
3" CARBIDE TIPPED HS
Description
3" CARBIDE TIP HOLE SAW
Features
3 HOLE DOZER with Carbide Teeth Hole Saw
Product Type
3" Carbide Tipped HS
Long Description
The MILWAUKEE® 3" HOLE DOZER™ with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS
Manufacturer Information
Brand
milwaukee
Manufacturers Part Number
49-56-0734
GTIN
00045242504220
UPC
045242504220
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.645