898820 - Variable Temperature Heat Gun + LCD Display

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
898820
Manufacturer
Milwaukee®
Manufacturer's Part Number
8988-20
Description
Variable Temperature Heat Gun + LCD Display
This Variable Temperature Heat Gun Offers A Range From 120 to 1150 Degrees Fahrenheit. The LCD Digital Readout Display Allows You to Monitor The Temperature Via A Digital Display When Precision Control Is Needed. Two Controlled Air Volumes, 10.6/ 17.6 Cu. FT. Min., Allow You to Match The Air Speed to Your Application.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112717 - Heat guns
UPC/GTIN
045242063031 / 00045242063031
Weight per unit
2.455 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Dumas
0
Amarillo
0
All Stores
0
Resources
Images
 
 
898820 - Small Image
 
898820 - Large Image
 
898820 - Large Image
 
898820 - Large Image
 
898820 - Large Image
 
898820 - Large Image
Other Links
 
 
898820 - Other
 
898820 - Other
 
898820 - Other
Brochures
 
 
898820 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Nylon
Dimensions and Weight
Length
11.5
Descriptions
extra long description
MILW 8988-20 12.5AVarTmpHtGnw/LED
Product Type
12.5AVARTMPHTGNW/Led
Features
Variable Temperature Heat Gun with LED Display
Description
VARIABLE TEMPERATURE HEAT GUN + LCD DISPLAY
Long Description
This variable temperature heat gun offers a range from 120 to 1150 degrees Fahrenheit. The LCD digital readout display allows you to monitor the temperature via a digital display when precision control is needed. Two controlled air volumes, 10.6/ 17.6 Cu. Ft. min., allow you to match the air speed to your application.
Additional Information
maximum temperature
1050
Voltage
120
Cord Length
8
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
8988-20
GTIN
00045242063031
UPC
045242063031
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
12.5
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat