SP516100 - 1-1/2" X 5" 16G Safety Plate 100/CS

MPC

  • $0.26 (Each)
  • $0.26 (Each)

  • $25.56 (Per 100)

In-Stock: 2,050 available locally (San Antonio RDC, TX) (change location)
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
SP516100
Manufacturer's Part Number
SP516100
Description
1-1/2" X 5" 16G Safety Plate 100/CS
Safety Plate, Industrial;Plumbing Applications Application, 1-1/2 W X 5 H In Dimensions, Made In Usa, 100 Ca Package Quantity, 16 Ga Thickness, 0.1100 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$25.56 (Per 100)
Stock Availability
San Antonio RDC
2,050 (Check another store)
All Stores
40,158
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
Thickness
16 ga
Descriptions
Product Type
Safety Plate
Long Description
Safety Plate, Industrial;Plumbing Applications Application, 1-1/2 W x 5 H in Dimensions, Made in USA, 100 CA Package Quantity, 16 ga Thickness, 0.1100 lb Weight
Features
Safety Plates are metal brackets used to protect piping that is passing through a stud. In most building codes, one is required to use Safety Plates when the edge of a hole in a stud is less than 1-1/2 inches from the edge of the stud. Our Safety Plates come with self-nailing flanges that allow the installer to pound them in where necessary, with out fumbling around with nails.
Short Description
Safety Plate, 1-1/2 x 5 in, 100 CA
Description
1-1/2" X 5" 16G SAFETY PLATE 100/CS
Additional Information
package quantity
100 CA
Made in USA
yes
dimensions
1-1/2 W x 5 H in
Manufacturer Information
Brand
METAL PRODUCTS COMPANY
Manufacturers Part Number
SP516100
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.1100 lb
Weight per each
0.11
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Plumbing Applications
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SP516100.
Jump To:

Similar Items

Similar items are close alternatives to SP516100, though they may not be 100% alike.

1-3/4 X 5 Safety Plates 16 Gauge Steel 100 Pack
  • Our Part #: 2516
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2516
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($100.73) ·
2516 - L.H. Dottie CO.

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.01

Each

QTY:
Each
Add
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
  • Our Part #: SP150
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP-150
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($734.60) ·
SP150 - Appleton/Oz Gedney

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat