6032 - NEB

6032 - Nebo Flashlight Holster

NEB

  • $6.99 (for 1 Each)
  • $6.99 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6032
    Manufacturer
    NEB
    Manufacturer's Part Number
    6032
    Description
    Nebo Flashlight Holster
    Flashlight Holster, 1.75 In Height, 5.5 In Length, High Quality Nylon Material, 0.1 LB Weight, 2 In Width
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    834990000852
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $6.99 (1 Each)
    Carton
    $6.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    15 Each
    Resources
    Images
     
     
    6032 - Small Image
     
    6032 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    High Quality Nylon
    Dimensions and Weight
    Length
    5.5 in
    Width
    2 in
    Height
    1.75 in
    Descriptions
    Product Type
    Flashlight Holster
    Long Description
    Flashlight Holster, 1.75 in Height, 5.5 in Length, High Quality Nylon Material, 0.1 LB Weight, 2 in Width
    Features
    The NEBO(R) Flashlight Holster is designed to conveniently secure your NEBO(R) flashlights. This holster will securely carry the REDLINE(R) Select flashlight. Constructed from high quality nylon, this flashlight accessory offers solid protection for your flashlight. The holster also features a durable belt loop and a hook and loop closure cover to ensure that your flashlight is kept safe.
    Short Description
    Flashlight Holster, High Quality Nylon, 5.5 in L, 1 CT
    Description
    NEBO FLASHLIGHT HOLSTER
    Additional Information
    package quantity
    1 CT
    Manufacturer Information
    Brand
    ALLIANCE SPORTS GROUP LP
    Manufacturers Part Number
    6032
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Packaging
    Weight
    0.1 LB
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4 San Antonio RDC

    A-L

    Location Stock Available
    View Store
    5 Ennis

    M-Z

    Location Stock Available
    View Store
    6 N. San Antonio


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 6032

    Type in the slang term you'd like to suggest.

* All prices subject to change.