6304 - Workbrite 2 With Display

NEB

  • $24.67 (Each)
  • $24.67 (Each)

  • $296.04 (Per 12)

In-Stock: 1 available locally (Alexandria, LA) (change location)
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
6304
Manufacturer's Part Number
6304
Description
Workbrite 2 With Display
Workbrite Light, 100 LM (Led Flashlight);200 LM (C•O•B Led Work Light) Brightness (Lumens), 1.5 In Diameter, 8.5 In Height, 0.35 LB Weight, 2 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
645397930341
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.67 (Each)
Standard Packaging
$296.04 (Per 12)
Stock Availability
Alexandria
1 (Check another store)
All Stores
1
Resources
Images
 
 
6304 - Small Image
 
6304 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
1.5 in
Height
8.5 in
Width
2 in
Descriptions
Description
WORKBRITE 2 WITH DISPLAY
Product Type
Workbrite Light
Long Description
Workbrite Light, 100 lm (LED Flashlight);200 lm (C•O•B LED Work Light) Brightness (Lumens), 1.5 in Diameter, 8.5 in Height, 0.35 lb Weight, 2 in Width
Features
The WORKBRITE 2(TM) adapts to your work environment, making it the handiest of work lights. Equipped with a 200 lumen C•O•B LED work light, the WORKBRITE 2(TM) also features a 100 lumen flashlight and a rear, emergency red flasher LED. The WORKBRITE 2(TM) provides hands-free lighting in three different ways:a hanging hook, a 200º pivoting stand and a magnetic base. Whether you are under the hood, under the sink or just out in the dark, the WORKBRITE 2(TM) works great for any application.
Short Description
Workbrite Light, 200 lm, 1 CT
Additional Information
Brightness (Lumens)
100 lm (LED Flashlight);200 lm (C•O•B LED Work Light)
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
6304
Brand
ALLIANCE SPORTS GROUP LP
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat