6437 - NEB

6437 - Cryket Cob Work Light & Spot Light

NEB

  • $25.83 (for 1 Each)
  • $25.83 (1 Each)
  • $413.28 (16 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6437
    Manufacturer
    NEB
    Manufacturer's Part Number
    6437
    Description
    Cryket Cob Work Light & Spot Light
    Spotlight, 2.75 H (Cob Flood Light);3.5 H (Spot Light);6.5 H (Red Light) Average Life, 15 LM (Red Light);240 LM (Cob Work Light);250 LM (Led Flashlight) Brightness (Lumens), 4.82 In Height, Aircraft-Grade Aluminum Housing Material, Made In Usa, 16 PC/Ca Package Quantity, 0.3 LB Weight, 1.625 In Width
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    645397930914
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $25.83 (1 Each)
    Standard Packaging
    $413.28 (16 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    18 Each
    Resources
    Images
     
     
    6437 - Small Image
     
    6437 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Housing Material
    Aircraft-Grade Aluminum
    Dimensions and Weight
    Height
    4.82 in
    Width
    1.625 in
    Descriptions
    Product Type
    Spotlight
    Long Description
    Spotlight, 2.75 h (COB Flood Light);3.5 h (Spot Light);6.5 h (Red Light) Average Life, 15 lm (Red Light);240 lm (COB Work Light);250 lm (LED Flashlight) Brightness (Lumens), 4.82 in Height, Aircraft-Grade Aluminum Housing Material, Made in USA, 16 PC/CA Package Quantity, 0.3 lb Weight, 1.625 in Width
    Features
    The NEBO(R) CRYKET(TM) is a versatile 3-in-1 LED light, featuring a 240 lumen C.O.B work light, a bright 250 lumen spot light and an intense red light. Its unique swivel design allows the light’s head to rotate into a forward-facing light, perfect for various working conditions. The magnetic base and steel clip provide convenient hands-free lighting.
    Short Description
    Spotlight, 250 lm (LED Flashlight), Aircraft-Grade Aluminum, 0.3 lb, 16 PC/CA
    Description
    CRYKET COB WORK LIGHT & SPOT LIGHT
    Additional Information
    Brightness (Lumens)
    250 lm (LED Flashlight);240 lm (COB Work Light);15 lm (Red Light)
    average life
    3.5 h (Spot Light);2.75 h (COB Flood Light);6.5 h (Red Light)
    Made in USA
    Yes
    package quantity
    16 PC/CA
    Manufacturer Information
    Brand
    Nebotools
    Manufacturers Part Number
    6437
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Packaging
    Weight
    0.3 lb
    Weight per each
    0
    Carton
    1
    Package
    16
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    12 West Monroe

    A-L

    Location Stock Available
    View Store
    1 Arlington Branch
    View Store
    3 Clovis

    M-Z

    Location Stock Available
    View Store
    2 Rogers


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 6437

    Type in the slang term you'd like to suggest.

* All prices subject to change.