6437 - Cryket Display

NEB

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6437
Manufacturer's Part Number
NEB-DSP-0018
Description
Cryket Display
Spotlight, 2.75 H (Cob Flood Light);3.5 H (Spot Light);6.5 H (Red Light) Average Life, 15 LM (Red Light);240 LM (Cob Work Light);250 LM (Led Flashlight) Brightness (Lumens), 4.82 In Height, Aircraft-Grade Aluminum Housing Material, Made In Usa, 16 PC/Ca Package Quantity, 0.3 LB Weight, 1.625 In Width
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
645397936411
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6437 - Small Image
 
6437 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Aircraft-Grade Aluminum
Dimensions and Weight
Height
4.82 in
Width
1.625 in
Descriptions
Product Type
Spotlight
Long Description
Spotlight, 2.75 h (COB Flood Light);3.5 h (Spot Light);6.5 h (Red Light) Average Life, 15 lm (Red Light);240 lm (COB Work Light);250 lm (LED Flashlight) Brightness (Lumens), 4.82 in Height, Aircraft-Grade Aluminum Housing Material, Made in USA, 16 PC/CA Package Quantity, 0.3 lb Weight, 1.625 in Width
Features
The NEBO(R) CRYKET(TM) is a versatile 3-in-1 LED light, featuring a 240 lumen C.O.B work light, a bright 250 lumen spot light and an intense red light. Its unique swivel design allows the light’s head to rotate into a forward-facing light, perfect for various working conditions. The magnetic base and steel clip provide convenient hands-free lighting.
Short Description
Spotlight, 250 lm (LED Flashlight), Aircraft-Grade Aluminum, 0.3 lb, 16 PC/CA
Description
CRYKET DISPLAY
Additional Information
Brightness (Lumens)
250 lm (LED Flashlight);240 lm (COB Work Light);15 lm (Red Light)
average life
3.5 h (Spot Light);2.75 h (COB Flood Light);6.5 h (Red Light)
Made in USA
yes
package quantity
16 PC/CA
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
NEB-DSP-0018
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.3 lb
Weight per each
0.3