6558 - Contemporary Flipit

NEB

  • $13.25 (Each)
  • $13.25 (Each)

  • $318.00 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6558
Manufacturer's Part Number
6558
Description
Contemporary Flipit
Work Light, AAA Battery Battery Type, 240 LM Brightness (Lumens), 0.75 In Height, 4.5 In Length, Made In Usa, 1 CT;24 PK Package Quantity, 3 In Width
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Flashlights & Batteries Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
645397931539
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$13.25 (Each)
Standard Packaging
$318.00 (Per 24)
Resources
Images
 
 
6558 - Small Image
 
6558 - Large Image
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
4.5 in
Width
3 in
Height
0.75 in
Descriptions
Product Type
Work Light
Long Description
Work Light, AAA Battery Battery Type, 240 lm Brightness (Lumens), 0.75 in Height, 4.5 in Length, Made in USA, 1 CT;24 PK Package Quantity, 3 in Width
Features
The NEBO(R) Contemporary Flipit is a 240 lumen C.O.B LED light that operates like a standard household light rocker switch. Flipit includes hook & loop double-sided tape and 2 magnets for two easy mounting options, as well as a drywall screw hole for permanent mounting. The Flipit is powered by 3 AAA batteries (included).
Short Description
Work Light, 240 lm, (3) AAA Battery, 4.5 in, 24 PK
Description
CONTEMPORARY FLIPIT
Additional Information
Brightness (Lumens)
240 lm
Battery Type
AAA Battery
Made in USA
yes
package quantity
1 CT;24 Pk
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
6558
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat