R0UGHINTEMPLATE6 - NIC

Also in stock

MPLR346FS - Universal Mounting Plate For 3", 4", 6" Holes - Asd Lighting Corp.
$3.99Each

Asd Lighting Corp.
Universal Mounting Plate For 3", 4", 6" Holes


View or Compare

R0UGHINTEMPLATE6 - 6" Roughin Template

Nicor Inc.

  • $6.99 (Each)
  • $6.99 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    R0UGHINTEMPLATE6
    Manufacturer
    Nicor Inc.
    Manufacturer's Part Number
    ROUGHIN-TEMPLATE-6
    Description
    6" Roughin Template
    6IN Rough In Template
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Parts, Wiring & Accy. - Lighting Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Lighting Accessories
    UNSPSC
    N/A
    UPC/GTIN
    767706115543 / 00767706115543
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $6.99 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    2
    Resources
    Images
     
     
    R0UGHINTEMPLATE6 - Small Image
     
    R0UGHINTEMPLATE6 - Large Image
    Installation Sheets
     
     
    R0UGHINTEMPLATE6 - Installation Sheet
    Attachments
     
     
    R0UGHINTEMPLATE6 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    6IN ROUGH IN TEMPLATE
    Product Type
    Lighting Rough-In Template
    Description
    6" ROUGHIN TEMPLATE
    Manufacturer Information
    Brand
    Nicor Inc.
    Manufacturers Part Number
    ROUGHIN-TEMPLATE-6
    GTIN
    00767706115543
    UPC
    767706115543
    Packaging
    Weight per each
    1
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for R0UGHINTEMPLATE6

    Type in the slang term you'd like to suggest.

* All prices subject to change.