1150 - Nsi 1150 11""In Natural Cable Tie

Nsi

  • $34.28 (Per 100)
  • $0.34 (Each)

  • $34.28 (Per 100)
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
1150
Manufacturer
Nsi
Manufacturer's Part Number
1150
Description
Nsi 1150 11""In Natural Cable Tie
11" Natural Cable Ties (Zip Ties, Tie Wraps, Wire Ties) Are Designed For The Bundling Of Cables and Wires. 50LB Strength- 100 Count
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/GTIN
662381050052 / 00662381050052
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.34 (Each)
Carton
$0.34 (Each)
Standard Packaging
$34.28 (Per 100)
Resources
Images
 
 
1150 - Small Image
 
1150 - Large Image
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
Nylon 6-6
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.052000000000000
Width
0.187000000000000
Length
11.000000000000000
Descriptions
Description
NSI 1150 11""IN NATURAL CABLE TIE
Product Type
Cable Tie Natural 11" 50LB 100
extra long description
NSI 1150 Cable Tie Natural 11" 50lb
Long Description
11" Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires. 50lb Strength- 100 Count
Special Features
11" - 100 Pack - 50 lbs Tensile Strength - Max Bundle Diameter - 3.125"
Additional Information
Bundle Diameter
3.125
load
50
Tensile Strength
50
Manufacturer Information
Brand
NSi
Manufacturers Part Number
1150
GTIN
00662381050052
UPC
662381050052
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Natural
Availability
minimum qty
100
Packaging
Weight per each
0.48
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL 1565
Application
Cable Bundling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat