600T4 - 600 Al/Cu 4 Cond, 2 Hole Stacked Lug

Nsi

  • $126.00 (Each)
  • $126.00 (Each)

  • $252.00 (Per 2)

  • $12,599.98 (Per 100)

In-Stock: 15 available locally (Odessa, TX) ( change location)
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
600T4
Manufacturer
Nsi
Manufacturer's Part Number
600T-4
Description
600 Al/Cu 4 Cond, 2 Hole Stacked Lug
4 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001849 / 6623810018498 / 00662381001849
Weight per unit
1.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.00 (Each)
Carton
$126.00 (Each)
Standard Packaging
$252.00 (Per 2)
Stock Availability
Odessa
15 (Check another store)
All Stores
245
Resources
Images
 
 
600T4 - Small Image
 
600T4 - Large Image
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
4 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Description
600 AL/CU 4 COND, 2 HOLE STACKED LUG
Product Type
Step Panel Lug (4) 600-2
extra long description
NSI 600T-4 Step Panel Lug (4) 600-2
Long Description
4 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
600T-4
Brand
NSi
GTIN
00662381001849
UPC
662381001849
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
1.41
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 600T4.
Jump To:

Cross Referenced

These items are similar to 600T4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K22A36U-2 Burndy 00781810370346
AQ4-600 Greaves 00784491124253
PB4-600 ILSCO 00783669179767
600T-4 NSi Industries 00662381001849
AQ4600 Thomas & Betts 00783786694709
ASL60-42 Thomas & Betts 00783786133178
K11A34U2 Burndy 00781810370278
PV4300 Hubbell Power Systems 00096359324317
PV4500 Hubbell Power Systems 00096359355700
PV4600 Hubbell Power Systems 00096359355717
PB4-600 Penn-Union 00785037483155
62245 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat