78230TS - 20AMP DPDT On/Off/On TGL SWTCH

Nsi

  • $22.36 (Each)
  • $22.36 (Each)

  • $111.80 (Per 5)
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
78230TS
Manufacturer
Nsi
Manufacturer's Part Number
78230TS
Description
20AMP DPDT On/Off/On TGL SWTCH
Brass/Nickel Double Pole Double Throw 10 Amp Switch With Bat Shaped On-Off Toggle Pull - 10 Amp At 125 Vac and 20 Amp At 250 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
662381782304 / 6623817823040 / 00662381782304
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.36 (Each)
Standard Packaging
$111.80 (Per 5)
Resources
Images
 
 
78230TS - Large Image
 
78230TS - Small Image
Other Links
 
 
78230TS - Other
Brochures
 
 
78230TS - Brochure
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
125-250 VAC
Poles
2
amperage rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Material
Brass, Nickel
actuator
NSI
Material, Color, and Finish
Color
Brass-Nickel
Dimensions and Weight
Width
.750
Height
.778
Size
L=1.308 - H=.778 - W=.750
Descriptions
Product Type
Toggle Switch Bat DPDT On-Off-On Screw
Description
20AMP DPDT ON/OFF/ON TGL SWTCH
Long Description
Brass/Nickel Double Pole Double Throw 10 amp switch with bat shaped On-Off toggle pull - 10 amp at 125 VAC and 20 amp at 250 VAC
Special Features
DPDT - On-Off-On - Screw Type Connectors
Features
ON OFF ON DPDT Bat Toggle Switch
extra long description
NSI 78230TS Toggle Switch Bat DPDT
Additional Information
Warranty
1 YEAR
Contact Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Contact Configuration
DPDT
Switch Type
NSI
action
Toggle Switch
Manufacturer Information
Brand
NSi
Manufacturers Part Number
78230TS
GTIN
00662381782304
UPC
662381782304
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Packaging
Weight per each
0.09
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Motor-Equipment Control
Mounting
Snap Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat