ALP2P2 - (2)-350 to (2)-350 Power Dist Block

Nsi

  • $76.14 (Each)
  • $76.14 (Each)

  • $228.42 (Per 3)
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
ALP2P2
Manufacturer
Nsi
Manufacturer's Part Number
AL-P2-P2
Description
(2)-350 to (2)-350 Power Dist Block
Power Distribution Block (2) 350 MCM-6 Awg Primary (2) 350 MCM-6 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381166197 / 6623811661976 / 00662381166197
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.14 (Each)
Standard Packaging
$228.42 (Per 3)
Resources
Images
 
 
ALP2P2 - Large Image
 
ALP2P2 - Small Image
Tech Bulletins
 
 
ALP2P2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(2) 350 MCM-6 AWG(Line) - (2) 350 MCM-6 AWG(Load)
Voltage Rating
600 V
amperage rating
620 Amps Per Pole
Material
Aluminum/Glass/Polyester
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=5.50 - H=3.25 - W=2.90
Descriptions
Description
(2)-350 TO (2)-350 POWER DIST BLOCK
Product Type
1000 MCM Al Compression Lug 5/8 Bolt (Al/Cu)
extra long description
NSI AL-P2-P2 1000 MCM AL COMPRESSIO
Features
Power Distribution Block (2) 350 MCM-6 AWG Primary (2) 350 MCM-6 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Long Description
Power Distribution Block (2) 350 MCM-6 AWG Primary (2) 350 MCM-6 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Special Features
(2) 350 MCM-6 AWG (Line Side) - (2) 350 MCM-6 AWG (Load Side) - 620 Amps Per Pole
Additional Information
Warranty
1 YEAR
Number of Terminals
4
Manufacturer Information
Manufacturers Part Number
AL-P2-P2
Brand
NSi
sub brand
Connector Blocks
GTIN
00662381166197
UPC
662381166197
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Splicer/Reducer
Packaging
Weight per each
1.22
Carton
1
Package
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat