CS - Power Dist Block Cover For "As" Series

Nsi

  • $6.73 (Each)
  • $6.73 (Each)

  • $80.76 (Per 12)

In-Stock: 2 available locally (Athens, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS
Manufacturer
Nsi
Manufacturer's Part Number
CS
Description
Power Dist Block Cover For "As" Series
Small Power Distribution Block Cover, 600 V, Clear Acrylic Material, Maximum Of +90 °C, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121424 - Terminal block covers
UPC/EAN/GTIN
662381166258 / 6623811662584 / 00662381166258
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.73 (Each)
Standard Packaging
$80.76 (Per 12)
Stock Availability
Athens
2 (Check another store)
Tyler
0
All Stores
101
Resources
Images
 
 
CS - Small Image
 
CS - Large Image
 
CS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Small Cover
Material
Clear Acrylic
Voltage Rating
600 V
Material, Color, and Finish
Color
Clear
Finish
Acrylic
Dimensions and Weight
Size
Small Cover
Descriptions
Description
POWER DIST BLOCK COVER FOR "AS" SERIES
Extra Long Description
NSI CS Small Pwr Distribution Block
Features
Connector Blok Cover Small.
Long Description
Small Power Distribution Block Cover, 600 V, Clear Acrylic Material, Maximum of +90 °C, 0.02 lb
Product Type
Small Power Distribution Block Cover
Short Description
Connector Blok Cover Small
Special Features
For use with Small Connector Blocks - # 6 Bolt Size
Additional Information
Made In USA
yes
Operating Temperature Range
Maximum of +90 °C
Package Quantity
1 CT;12 PK
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
CS
GTIN
00662381166258
UPC
662381166258
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Covers
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat