ESGTS20 - #14-2/0 Awg Gel Tap Splice Kit (W/Connector)

Nsi

  • $61.28 (Each)
  • $61.28 (Each)

  • $183.84 (Per 3)

In-Stock: 14 available locally (Paris, TX) (change location)
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
ESGTS20
Manufacturer
Nsi
Manufacturer's Part Number
ESGTS-2/0
Description
#14-2/0 Awg Gel Tap Splice Kit (W/Connector)
Easy-Splice Gel Tap Splice Kit With Connector For #14 - 2/0 Awg The Easy-Splice Gel Tap Splice Kit Provides A Fast and Simple Method For Connecting, Insulating, and Environmentally Sealing Low-Voltage Splices. The Splice Kit Is Designed For Underground and Overhead Environments and Is Useful For Street Lighting Applications. The Splice Kit'S Dual-Rated Mechanical Connector Splices A Wide Range Of Cables, Including Copper and Aluminum. The Connector'S Four Port Design Allows Maximum Inventory Flexibility. T
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31162810 - Splices or splice plates
UPC/EAN/GTIN
662381168641 / 6623811686412 / 00662381168641
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.28 (Each)
Carton
$183.84 (Per 3)
Stock Availability
Paris
14 (Check another store)
Tyler
1
All Stores
29
Resources
Images
 
 
ESGTS20 - Small Image
 
ESGTS20 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000 V
Material, Color, and Finish
Color
Black
Descriptions
Description
#14-2/0 AWG GEL TAP SPLICE KIT (W/CONNECTOR)
Features
Easy-Splice Gel Tap Splice Kit with Connector for #14 - 2/0 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. T
Product Type
Easy-Splice Uf Kit
extra long description
NSI ESGTS-2/0 Easy-Splice UF Kit
Long Description
Easy-Splice Gel Tap Splice Kit with Connector for #14 - 2/0 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. T
Special Features
Four Port Design With Dual Rated Mecahnical Connector
Additional Information
Warranty
1 YEAR
Cable Size
14-2/0 AWG
Cable Type
Class A-B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ESGTS-2/0
GTIN
00662381168641
UPC
662381168641
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Gel Tap Splice Kits With Connector
Packaging
Weight per each
0.26
Carton
3
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
standard
ANSI C119.1-1986 Qualified
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Tyler Area

Location Stock Available
Paris
14 View Store
Tyler
1 View Store

Distribution Centers

Location Stock Available
Lenexa
4 View Store

A-L

Location Stock Available
Arlington Branch
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat