G140DB - Direct Bury Lug

Nsi

  • $22.22 (Each)
  • $22.22 (Each)

  • $2,222.01 (Per 100)
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
G140DB
Manufacturer
Nsi
Manufacturer's Part Number
G-140DB
Description
Direct Bury Lug
Ground Clamp, 2.362 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.669 In Overall Width, 1.761 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #8 to #4/0 Awg Conductor Size, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005557 / 6623810055578 / 00662381005557
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.22 (Each)
Carton
$22.22 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
248
Resources
Images
 
 
G140DB - Small Image
 
G140DB - Large Image
 
G140DB - Large Image
Tech Bulletins
 
 
G140DB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of G140DB.
Jump To:

Similar Items

Similar items are close alternatives to G140DB, though they may not be 100% alike.

Permaground Bronze Ground Clamp, Conductor Range 4/0-8, Pipe Sizes 1/2 to 1IN, G...
  • MFR Part #: BGC-4/0S-DB
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($702.60) ·
BGC40SDB - Ilsco Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$70.26

Each

QTY:
Each
Add
Ground Clamp, 2.551 In Overall Length, Silicon Bronze (Body) Material, 0.784 In ...
  • Our Part #: GLC140DB
  • Springdale Availability: 13
  • Total Availability: In Stock
  • MFR Part #: GLC-140DB
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($362.55) ·
GLC140DB - Nsi Industries

Springdale Availability: In Stock

Total Availability: In Stock

Book Price

$36.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to G140DB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BGC-4/0S-DB ILSCO 00783669000696
91610 Morris 00601986916103
G-140DB NSi Industries 00662381005557

* All prices subject to change.

Begin Live Chat