GBIAL1264414WC - GRND BND Intersystem

Nsi

  • $34.26 (Each)
  • $34.26 (Each)

In-Stock: 106 available locally (Deer Park, TX) ( change location)
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
GBIAL1264414WC
Manufacturer
Nsi
Manufacturer's Part Number
GBIAL-126-4414-WC
Description
GRND BND Intersystem
Intersystem Bonding Connector, #1 STR to #2/0 STR Compatible Wire Size, Aluminum, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
662381009975 / 6623810099756 / 00662381009975
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.26 (Each)
Stock Availability
Deer Park
106 (Check another store)
All Stores
2,097
Resources
Images
 
 
GBIAL1264414WC - Small Image
 
GBIAL1264414WC - Large Image
 
GBIAL1264414WC - Large Image
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
Aluminum
Material, Color, and Finish
Clamp Material
2-6 AWG
Insulation Material
Aluminum
Descriptions
Description
GRND BND INTERSYSTEM
Product Type
Intersystem Bonding Connector
Long Description
Intersystem Bonding Connector, #2 STR to #6 SOL Compatible Wire Size, Aluminum, 0.2 LB
Features
Grounding Bonding Intersystem Aluminum (1)#2-#6 Main With (4)#4-#14Taps With Cover, cULus.
Short Description
Grounding Bonding Intersystem Aluminum
Special Features
2-6 AWG - Indoor or Outdoor Use For Power Communication With Cover
extra long description
NSI GBIAL-126-4414-WC Grounding Bon
Additional Information
Compatible Wire Size
#1 STR to #2/0 STR
package quantity
1 CA
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
GBIAL-126-4414-WC
GTIN
00662381009975
UPC
662381009975
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Intersystem Bonding Connector
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Intersystem Bonding of Power and Communication
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,097

Location search:
These alternate items can be purchased instead of GBIAL1264414WC.
Jump To:

Similar Items

Similar items are close alternatives to GBIAL1264414WC, though they may not be 100% alike.

Intersystem Bonding Connector, Bronze Material, 1.2 LB
  • MFR Part #: GBIBZ-126-4414-WC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.69) ·
GBIBZ1264414WC - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$16.69

Each

QTY:
Each
Add
Intersystem Bonding Termination Bar, 4 In Overall Length, 2.01 In Overall Width,...
  • MFR Part #: IBTB
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 10 ($487.20) ·
IBTB - Erico, Inc. Eritec-Caddy

Check local availability

Total Availability: In Stock

Book Price

$48.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GBIAL1264414WC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90588 Morris 00601986905886
GBIAL 126-4414-WC NSi Industries n/a
GBIAL-126-4414-WC NSi Industries 00662381009975

* All prices subject to change.

Begin Live Chat