GCA2 - 1-1/4 - 2" Alum Ground Clamp

Nsi

  • $20.14 (Each)
  • $20.14 (Each)

  • $201.43 (Per 10)

  • $2,014.29 (Per 100)

In-Stock: 6 available locally (Austin RDC, TX) (change location)
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
GCA2
Manufacturer
Nsi
Manufacturer's Part Number
GCA-2
Description
1-1/4 - 2" Alum Ground Clamp
Ground Clamp, 3.76 In Overall Length, High Strength Plated Aluminum Alloy Material, 0.828 In Overall Width, 2.93 In Overall Height, 1-1/4 to 2 In Ips Size, #6 Awg to 250 MCM Conductor Size, 0.43 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010018 / 6623810100186 / 00662381010018
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.14 (Each)
Carton
$201.43 (Per 10)
Stock Availability
Austin RDC
6 (Check another store)
All Stores
702
Resources
Images
 
 
GCA2 - Small Image
 
GCA2 - Large Image
 
GCA2 - Large Image
Tech Bulletins
 
 
GCA2 - Tech Bulletin
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
High Strength Plated Aluminum Alloy
Conductor Size
#6 AWG to 250 MCM
Material, Color, and Finish
Clamp Material
250 MCM-6 AWG
Insulation Material
Aluminum
Dimensions and Weight
Overall Length
3.76 in
Descriptions
Product Type
Ground Clamp
Description
1-1/4 - 2" ALUM GROUND CLAMP
Long Description
Ground Clamp, 3.76 in Overall Length, High Strength Plated Aluminum Alloy Material, 0.828 in Overall Width, 2.93 in Overall Height, 1-1/4 to 2 in IPS Size, #6 AWG to 250 MCM Conductor Size, 0.43 lb
Features
Aluminum Ground Clamp, Al/Cu, 1 1/4" - 2" Water Pipe Size, 250 MCM -6 AWG Ground Wire Range, cULus.
Short Description
Ground Clamp, Aluminum, 1-1/4 to 2 in
Special Features
1 1/4-2 Pipe Size - Dual Rated Ground Clamp - Zinc Plated Screws In
extra long description
NSI GCA-2 Ground Clamp Alum 1 1/4-2
Additional Information
accessory type
Ground Clamp
Overall Width
0.828 in
Overall Height
2.93 in
for use with
Grounding Wire
IPS Size
1-1/4 to 2 in
Standards Met
UL MA;cULus
package quantity
10 CT
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GCA-2
GTIN
00662381010018
UPC
662381010018
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Aluminum Ground Clamp
Packaging
Weight
0.43 lb
Weight per each
0.43
Carton
10
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat