IPL43 - #4-#14 3 Pole Polaris Connector Block

Nsi

  • $32.97 (Each)
  • $32.97 (Each)

  • $395.64 (Per 12)

In-Stock: 34 available locally (Wichita Falls, TX) (change location)
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
IPL43
Manufacturer
Nsi
Manufacturer's Part Number
IPL4-3
Description
#4-#14 3 Pole Polaris Connector Block
Single Sided Entry Insulated Multi-Tap Connector, #14 Awg (Stranded) Conductor Size, #4 Awg (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.55 In Overall Length, 600 V, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381910011 / 6623819100118 / 00662381910011
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.97 (Each)
Carton
$395.64 (Per 12)
Stock Availability
Wichita Falls
34 (Check another store)
DFW RDC
121
All Stores
2,239
Resources
Images
 
 
IPL43 - Small Image
 
IPL43 - Large Image
 
IPL43 - Large Image
 
IPL43 - Large Image
 
IPL43 - Large Image
 
IPL43 - Large Image
Brochures
 
 
IPL43 - Brochure
Tech Bulletins
 
 
IPL43 - Tech Bulletin
Other Links
 
 
IPL43 - Other
 
IPL43 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Poles
1
Wire Size
4-14 AWG
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Insulation Color
Black
Insulation Material
Plastisol
Finish
Plastisol Insulated
Housing Material
Aluminum
Color
Black
Dimensions and Weight
Overall Length
1.55 in
Size
L=1.550 - W=1.188 - H=1.375
Descriptions
Short Description
Single Sided Entry Insulated Multi-Tap Connector, Insulated, 1.55 in L, 600 V
Product Type
Single Sided Entry Insulated Multi-Tap Connector
Long Description
Single Sided Entry Insulated Multi-Tap Connector, #14 AWG (Stranded) Conductor Size, #4 AWG (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.55 in Overall Length, 600 V, 0.08 lb/EA
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
#4-#14 3 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPL4-3 POLARIS Ins Multi-Tap 4
Features
The Polaris IPL4-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength pla
Additional Information
Minimum Conductor Size
#14 AWG (Stranded)
Maximum Conductor Size
#4 AWG (Stranded)
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Copper Cables;Aluminum Cables
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486 B;cULus Listed
package quantity
12 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPL4-3
Brand
Nsi Industries
sub brand
Polaris Black
GTIN
00662381910011
UPC
662381910011
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Single Sided Entry
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
12
Uses, Certifications, and Standards
standard
UL 486A/B
environmental conditions
90 C
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,239

Location search:

* All prices subject to change.

Begin Live Chat