ISR10 - 1/0 Polaris Insulated Butt SPLC

Nsi

  • $31.23 (Each)
  • $31.23 (Each)

  • $124.92 (Per 4)

In-Stock: 2 available locally (Russellville, AR) (change location)
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
ISR10
Manufacturer
Nsi
Manufacturer's Part Number
ISR-1/0
Description
1/0 Polaris Insulated Butt SPLC
Insulated Butt Splice, #14 Awg Conductor Size, #1/0 Awg Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 3.25 In Overall Length, 600 V, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381951014 / 6623819510146 / 00662381951014
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.23 (Each)
Carton
$124.92 (Per 4)
Stock Availability
Russellville
2 (Check another store)
Little Rock
12
All Stores
1,284
Resources
Images
 
 
ISR10 - Small Image
 
ISR10 - Large Image
 
ISR10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
1/0-14 AWG
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper/Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
3.25 in
Size
L=3.250 - W=.900 - H=1.480
Descriptions
Product Type
Insulated Butt Splice
Long Description
Insulated Butt Splice, #14 AWG Conductor Size, #1/0 AWG Conductor Size,Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 3.25 in Overall Length, 600 V, 0.15 lb
Features
1/0-14 AWG Polaris(TM) Insulated In-Line Splice.
Short Description
Ins Splice 1/0, Black, Copper/Aluminum, 600 V
Special Features
Abrasion Resistan;Chemical Resistant;UV Resistant
Description
1/0 POLARIS INSULATED BUTT SPLC
extra long description
NSI ISR-1/0 POLARIS Ins Splice 1/0
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#1/0 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C (Cold)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Standards Met
UL MA
Made in USA
yes
package quantity
4 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ISR-1/0
Brand
Nsi Industries
sub brand
Polaris Black
GTIN
00662381951014
UPC
662381951014
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
IN-Line Splicer/Reducer
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,284

Location search:

* All prices subject to change.

Begin Live Chat