ISR500 - 500MCM Polaris Insulated Butt SPLC

Nsi

  • $77.17 (Each)
  • $77.17 (Each)

  • $154.34 (Per 2)

In-Stock: 9 available locally (Springdale, AR) (change location)
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
ISR500
Manufacturer
Nsi
Manufacturer's Part Number
ISR-500
Description
500MCM Polaris Insulated Butt SPLC
Insulated Butt Splice, #4 Awg Conductor Size, 500 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4.62 In Overall Length, 600 V, 0.72 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951045 / 6623819510450 / 00662381951045
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.17 (Each)
Carton
$154.34 (Per 2)
Stock Availability
Springdale
9 (Check another store)
All Stores
349
Resources
Images
 
 
ISR500 - Small Image
 
ISR500 - Large Image
 
ISR500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
500 MCM-4 AWG
Voltage Rating
600 V
Material, Color, and Finish
Insulation Color
Black
Insulation Material
Plastisol
Conductor Material
Copper/Aluminum
Housing Material
Aluminum
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
4.62 in
Size
L=4.620 - W=1.620 - H=3.000
Descriptions
Product Type
Insulated Butt Splice
Long Description
Insulated Butt Splice, #4 AWG Conductor Size, 500 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4.62 in Overall Length, 600 V, 0.72 lb
Features
500 MCM - 4 AWG Polaris(TM) Insulated In-Line Splice.
Short Description
Ins Splice 500, Black, Copper/Aluminum, 600 V
Special Features
Abrasion Resistan;Chemical Resistant;UV Resistant
Description
500MCM POLARIS INSULATED BUTT SPLC
extra long description
NSI ISR-500 POLARIS Ins Splice 500
Additional Information
Minimum Conductor Size
#4 AWG
Minimum Operating Temperature
-45 °C (Cold)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Standards Met
UL MA
Made in USA
yes
package quantity
2 CT
Maximum Conductor Size
500 MCM
Insulated/Non-Insulated
Insulated
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ISR-500
sub brand
Polaris Black
GTIN
00662381951045
UPC
662381951045
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
IN-Line Splicer/Reducer
Packaging
Weight
0.72 lb
Weight per each
0.72
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 349

Location search:

* All prices subject to change.

Begin Live Chat