IT250 - 250MCM-#6 Polaris Insul-Tap Connector

Nsi

  • $50.75 (Each)
  • $50.75 (Each)

  • $304.50 (Per 6)

In-Stock: 11 available locally (Sherman, TX) (change location)
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
IT250
Manufacturer
Nsi
Manufacturer's Part Number
IT-250
Description
250MCM-#6 Polaris Insul-Tap Connector
Insulation-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.12 In Overall Length, 600 V, 0.24 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381950079 / 6623819500796 / 00662381950079
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.75 (Each)
Carton
$304.50 (Per 6)
Stock Availability
Sherman
11 (Check another store)
DFW RDC
104
All Stores
3,144
Resources
Images
 
 
IT250 - Small Image
 
IT250 - Large Image
 
IT250 - Large Image
Tech Bulletins
 
 
IT250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Poles
1
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
2.12 in
Size
L=2.120 - W=2.250 - H=2.250
Descriptions
Product Type
Insulation-Tap Connector
Long Description
Insulation-Tap Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.12 in Overall Length, 600 V, 0.24 lb/EA
Short Description
Insulation-Tap Connector, Insulated, 2.12 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
250MCM-#6 POLARIS INSUL-TAP CONNECTOR
extra long description
NSI IT-250 POLARIS Ins 2 Port 250
Features
The Polaris IT-250 2-Port Dual-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM to 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plast
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
250 MCM
For Stud Size
5/16 in (Hex)
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Cable
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486AB;cULus Listed
package quantity
6 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IT-250
sub brand
Polaris Black
GTIN
00662381950079
UPC
662381950079
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Multi Cable
Packaging
Weight
0.24 lb/EA
Weight per each
0.24
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,144

Location search:

A-L

Location Stock Available
Andrews
5 View Store
Athens
6 View Store
Avondale
11 View Store
Bartlesville
15 View Store
Bastrop
12 View Store
Baytown
6 View Store
Benton
19 View Store
Bentonville
6 View Store
Big Spring
12 View Store
Borger
14 View Store
Brownsville
4 View Store
Bryan
5 View Store
Cabot
5 View Store
Carlsbad
3 View Store
Carthage
8 View Store
Cedar Park
10 View Store
Centennial
11 View Store
Clovis
15 View Store
Colorado Springs
9 View Store
Conroe
20 View Store
Conway
6 View Store
Covington
19 View Store
Deer Valley
4 View Store
Dodge City
9 View Store
Doraville
34 View Store
Dripping Springs
15 View Store
Dumas
17 View Store
Duncan
8 View Store
Durant
37 View Store
Edmond
11 View Store
El Dorado
2 View Store
Enid
10 View Store
Fayetteville
30 View Store
Fort Collins
4 View Store
Fort Smith
2 View Store
Galena Park
5 View Store
Galveston
12 View Store
Georgetown
9 View Store
Gilbert
1 View Store
Gonzales
4 View Store
Gonzales
2 View Store
Greenville
4 View Store
Harlingen
4 View Store
Henderson
4 View Store
Hereford
11 View Store
Hobbs
6 View Store
Hope
1 View Store
Hot Springs
19 View Store
Humble
10 View Store
Huntsville
6 View Store
Hutchinson
3 View Store
Jacksonville
7 View Store
Jasper
1 View Store
Jonesboro
20 View Store
Kansas City - North
13 View Store
Katy
8 View Store
Kenedy
7 View Store
Kerrville
14 View Store
Kilgore
3 View Store
Killeen
15 View Store
Lafayette
6 View Store
Laredo
1 View Store
Lawrence
20 View Store
Lawton
6 View Store
League City
7 View Store
Lee's Summit
8 View Store
Lufkin
5 View Store

* All prices subject to change.

Begin Live Chat