IT4 - #4-#14 Polaris Insul-Tap Connector

Nsi

  • $20.61 (Each)
  • $20.61 (Each)

  • $247.32 (Per 12)

In-Stock: 19 available locally (Waxahachie, TX) (change location)
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
IT4
Manufacturer
Nsi
Manufacturer's Part Number
IT-4
Description
#4-#14 Polaris Insul-Tap Connector
Insulation-Tap Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.12 In Overall Length, 600 V, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381950017 / 6623819500178 / 00662381950017
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.61 (Each)
Carton
$247.32 (Per 12)
Stock Availability
Waxahachie
19 (Check another store)
DFW RDC
622
All Stores
8,786
Resources
Images
 
 
IT4 - Small Image
 
IT4 - Large Image
 
IT4 - Large Image
Tech Bulletins
 
 
IT4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Poles
1
Wire Size
4-14 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
1.12 in
Size
L=1.120 - W=1.180 - H=1.380
Descriptions
Product Type
Insulation-Tap Connector
Long Description
Insulation-Tap Connector, #14 AWG Conductor Size, #4 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.12 in Overall Length, 600 V, 0.06 lb/EA
Short Description
Insulation-Tap Connector, Insulated, 1.12 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
#4-#14 POLARIS INSUL-TAP CONNECTOR
extra long description
NSI IT-4 POLARIS Ins 2 Port 4
Features
The Polaris IT-4 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 to 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plastisol
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#4 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Cable
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486AB;cULus Listed
package quantity
12 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IT-4
sub brand
Polaris Black
GTIN
00662381950017
UPC
662381950017
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Multi Cable
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,786

Location search:

A-L

Location Stock Available
Andrews
21 View Store
Athens
14 View Store
Avondale
185 View Store
Bartlesville
32 View Store
Bastrop
25 View Store
Baytown
17 View Store
Benton
19 View Store
Bentonville
10 View Store
Big Spring
8 View Store
Borger
17 View Store
Brownsville
22 View Store
Bryan
13 View Store
Cabot
22 View Store
Carlsbad
21 View Store
Carthage
12 View Store
Cedar Park
2 View Store
Centennial
16 View Store
Clovis
25 View Store
Colorado Springs
16 View Store
Conroe
37 View Store
Conway
7 View Store
Cookeville
12 View Store
Deer Valley
36 View Store
Dodge City
85 View Store
Doraville
6 View Store
Dripping Springs
15 View Store
Dumas
61 View Store
Duncan
3 View Store
Durant
5 View Store
Edmond
35 View Store
El Dorado
6 View Store
Enid
15 View Store
Fayetteville
3 View Store
Fort Collins
88 View Store
Fort Smith
16 View Store
Fort Stockton
12 View Store
Galena Park
18 View Store
Galveston
21 View Store
Georgetown
45 View Store
Gilbert
50 View Store
Greenville
11 View Store
Harlingen
22 View Store
Henderson
12 View Store
Hereford
42 View Store
Hobbs
12 View Store
Hope
12 View Store
Hot Springs
26 View Store
Humble
22 View Store
Huntsville
14 View Store
Hutchinson
11 View Store
Jacksonville
8 View Store
Jasper
3 View Store
Jonesboro
20 View Store
Kansas City - North
59 View Store
Katy
37 View Store
Kenedy
19 View Store
Kerrville
30 View Store
Kilgore
38 View Store
Killeen
20 View Store
Lafayette
13 View Store
Laredo
38 View Store
Lawrence
24 View Store
Lawton
27 View Store
League City
18 View Store
Lee's Summit
51 View Store
Lufkin
16 View Store

* All prices subject to change.

Begin Live Chat