SC350 - 350MCM Cu Butt Splice

Nsi

  • $16.90 (Each)
  • $16.90 (Each)

  • $202.74 (Per 12)

  • $1,689.50 (Per 100)

In-Stock: 6 available locally (Terrell, TX) ( change location)
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
SC350
Manufacturer
Nsi
Manufacturer's Part Number
SC-350
Description
350MCM Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE350 MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037121 / 6623810371210 / 00662381037121
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.90 (Each)
Carton
$16.90 (Each)
Standard Packaging
$202.74 (Per 12)
Stock Availability
Terrell
6 (Check another store)
Tyler
22
All Stores
332
Resources
Images
 
 
SC350 - Small Image
 
SC350 - Large Image
Other Links
 
 
SC350 - Other
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
Copper
Number Of Conductors
2
Poles
1
Voltage Rating
600 V
Material, Color, and Finish
Color
White
Finish
Tin Plated
Dimensions and Weight
Size
L=2.10 - OD=.810 - ID=.660
Descriptions
Description
350MCM CU BUTT SPLICE
Extra Long Description
NSI SC-350 CMP Splice Copper Short
Features
StandardBarrel TinnedCopperSplice350 MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
StandardBarrel TinnedCopperSplice350 MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
CMP Splice Copper Short 350 MCM
Special Features
350 MCM (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SC-350
GTIN
00662381037121
UPC
662381037121
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.18
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SC350.
Jump To:

Similar Items

Similar items are close alternatives to SC350, though they may not be 100% alike.

Cross Referenced

These items are similar to SC350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10011 3M Electrical Products 00054007128731
CI-350 3M Electrical Products 00054007119258
VHSS-350 Anderson n/a
VHSS350 Anderson n/a
YS31-L Burndy 00781810508350
CSS-350 Galvan Industries 00632591712323
SC 350 Greaves n/a
SC-350 Greaves 00784491518229
VHSS-350 Hubbell Power Systems 00096359339076
CT-350 ILSCO 00783669123661
19319-0002 Molex n/a
94432 Morris 00601986944328
SC-350 NSi Industries 00662381037121
SCSS350-X Panduit n/a
SCS350-X Panduit 00074983903559
BCU-035 Penn-Union 00785037219525
54515 Thomas & Betts 00786210545158
CSP350 Thomas & Betts 00783786132140
SC 350 Thomas & Betts 00783786751365

* All prices subject to change.

Begin Live Chat